Adhesive Labels, 3" x 100', Red

Item #: 0181336

Cat #: 558-00373

UPC: 089306360551

$ 762.76 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Labels, Solid Color Continuous Roll, Reflective, 3.0" x 100', VL, Red, 100 ft/roll

Overview

Adhesive Labels, Solid Color Continuous Roll, Reflective, 3.0" x 100', VL, Red, 100 ft/roll
Also known as: 089306360551, 558-00373, TYN55800373

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl