Decorator Dimmer, 800W, Low Voltage, Diva, White

Item #: 0181286

Cat #: DVLV-10P-WH

UPC: 027557687959

$ 118.45 EA
Company wide:
0 in stock
Diva Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Overview

Diva Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in white

Also known as: 027557687959, DVLV-10P-WH, LUTDVLV10PWH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: White
Family / Style: Diva
Volts AC: 120
Wattage: 800
Color: White
Mounting: Surface
Poles: 1
Family / Style: Diva