Conduit Bushing, Threaded, 3/4", 150° C Rated, Thermoplastic

Item #: 0181271

Cat #: BBU75H

UPC: 781381321372

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 3/4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 3/4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.

Also known as: 781381321372, BBU75H, APPBBU75H

Specifications

Diameter: 3/4 in
Material: Thermoplastic
Diameter: 3/4 in
Material: Thermoplastic