Dual Wattage 240V Wall Heater, w/stat

Item #: 0181265

Cat #: CZ2048T

UPC: 685360161617

$ 178.55 EA
Company wide:
0 in stock
Documents & Guides
Residential Fan-Forced Zonal Wall Heater - COS-E Series, 2000/1000 Watt @ 240 Volt, 1500/750 Watt @ 208 Volt, Includes DP Stat, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire

Overview

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 2000/1000 Watt @ 240 Volt, 1500/750 Watt @ 208 Volt, Includes DP Stat, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire
Also known as: 685360161617, CZ2048T, QMKCZ2048T

Specifications

CFM: 50
Wattage: 2000, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
CFM: 50
Color: White
Mounting: Wall
Wattage: 2000, 1000
Volts AC: 240, 208