LED Gimbal Module, Matte Black, 6"

Item #: 0181245

Cat #: 6G1MBLEDM6

UPC: 753573948919

Company wide:
0 in stock
Documents & Guides
LED Gimbal Module, Matte Black, 6 inch

Overview

LED Gimbal Module, Matte Black, 6 inch
Also known as: 753573948919, 6G1MBLEDM6, LIT6G1MBLEDM6

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum