
10' Platform Step Ladder, Type IAA, 300 lbs
Item #: 0181216
Cat #: P7410
UPC: 051751011449
$ 590.34 EA
Company wide:
0
in stock
Documents & Guides
Platform Step Ladder, Size: 10 ft, Reach Height: 16 ft, Width: 37-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs
Overview
Platform Step Ladder, Size: 10 ft, Reach Height: 16 ft, Width: 37-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs
The P7410 Fiberglass 10ft Platform Ladder has a rating of 300lb and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751011449, P7410, WERP7410
Specifications
| Weight Capacity: | 300 lbs |
| Type: | Ladder, Platform, Stepladder |
| Width: | 37 1/2 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Weight Capacity: | 300 lbs |
| Width: | 37 1/2 in |
| Length: | 10 ft |
| Type: | Ladder, Platform, Stepladder |
| Material: | Fiberglass |