Dimmer, 1500W, Large Control, Black

Item #: 0181213

Cat #: NT-1500-BL

UPC: 027557675741

$ 255.96 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black

Overview

Nova T Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Black

Nova T Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W inblack

Also known as: 027557675741, NT-1500-BL, LUTNT1500BL

Specifications

Wattage: 1500
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 1500
Volts AC: 120
Color: Black
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent