Occupancy Sensor, Ceiling Mount

Item #: 0181187

Cat #: NCM PDT 10 RJB

UPC: 888791720754

$ 367.31 EA
Company wide:
20 in stock
Documents & Guides
Low Voltage, Ceiling Mount Sensor, Passive Dual Technology, Large Motion/Extended Range 360 Degree Lens, Rear RJ-45 Ports

Overview

Low Voltage, Ceiling Mount Sensor, Passive Dual Technology, Large Motion/Extended Range 360 Degree Lens, Rear RJ-45 Ports

Open area office lighting control is made cost effective with the use of the nCM PDT 9 Series Standard Range 360° occupancy sensor. This small, yet powerful sensor provides line of sight PIR detection of small motion in a circular pattern and combines overlapping Microphonics™ coverage for detection of occupants working in their cubical space. By installing multiple nCM PDT 9s on 30 ft (9.14 m) centers, large zones are created (typically one per circuit of lighting). The lighting is then controlled in blocks similar to manual switching. Restrooms with stalls, large storage areas with shelving, and libraries with study carrels are also easily and cost effectively controlled by the nCM PDT 9. 

Also known as: 888791720754, NCM PDT 10 RJB, SESNCMPDT10RJB

Specifications

Color: White
Angle: 360°
Color: White
Angle: 360°