Ceiling Mount Occupancy Sensor

Item #: 0181183

Cat #: NCM PDT 9 ADCX RJB

UPC: 745971280227

$ 399.59 EA
Company wide:
5 in stock
Documents & Guides
Ceiling Mount Occupancy Sensor, Dual Tech (PIR/ Microphonics), Small Motion 360°, Automatic Dimming Control (Of Remote Dimming Output), Rear RJ45 (CAT5e Patch Cable & RJ45 Splitter Included)

Overview

Ceiling Mount Occupancy Sensor, Dual Tech (PIR/ Microphonics), Small Motion 360°, Automatic Dimming Control (Of Remote Dimming Output), Rear RJ45 (CAT5e Patch Cable & RJ45 Splitter Included)

The nCM xx RJB family of nLight ceiling/surface mount occupancy sensors provide a range of networked sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). nCM xx RJB family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells as a standard feature, with automatic daylight harvesting/dimming control as an available option. Additionally, nCM xx RJB family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system.

Also known as: 745971280227, NCM PDT 9 ADCX RJB, SESNCMPDT9ADCXRJB

Specifications

Color: White
Angle: 360°
Color: White
Angle: 360°