2000W Convection Heater

Item #: 0181144
Cat #: ASHC2002W
UPC: 626296203705
$ 272.18 EA
Company wide:
22 in stock
Documents & Guides
Convection Heater, Dimensions: 17-9/16" x 35" x 4", 2000W, 208/240V, Color: White. Includes: Built-In Electric Thermostat

Overview

Convection Heater, Dimensions: 17-9/16" x 35" x 4", 2000W, 208/240V, Color: White. Includes: Built-In Electric Thermostat
Our ASHC convector has pleasing rounded sides and beautiful modern lines. It is available with or without an ultra-accurate built-in electronic thermostat, so you can choose the level of control you want. This attractive unit is available in two colors and many voltages making it suitable for both commercial and residential applications. A real gem!
Also known as: 626296203705, ASHC2002W, SEOASHC2002W

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Volts AC: 240, 208
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)