
TMC2 Connector, 1-1/4", Class I, Division, Nickel Plated Brass
Item #: 0181135
Cat #: TMC2125137NB
UPC: 781381301008
$ 235.24 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/4", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301008, TMC2125137NB, APPTMC2125137NB
Specifications
| Diameter: | 1 1/4 in |
| Material: | Brass |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Diameter: | 1 1/4 in |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Material: | Brass |