Padlock, Key Retaining, Steel, Blue

Item #: 0181131

Cat #: 143130

UPC: 754473208028

$ 17.79 EA
Company wide:
0 in stock
Documents & Guides
Padlock, Key Retaining, Steel, Blue

Overview

Padlock, Key Retaining, Steel, Blue

Key retaining padlocks prevent the key from being removed until the padlock is fully closed.

Also known as: 754473208028, 143130, BRA143130

Specifications

Color: Blue
Type: Padlock
Material: Steel
Standards: California Proposition 65
Color: Blue
Material: Steel
Type: Padlock
Standards: California Proposition 65