3/4" Deluxe Cord Grip, Male, 0.500-0.625"

Item #: 0181120

Cat #: 36261

UPC: 786788362614

$ 91.17 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.500 Inch - 0.625 Inch.

Overview

Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.500 Inch - 0.625 Inch.
Also known as: 786788362614, 36261, WOO36261

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Stainless Steel, Aluminum