Keyed Copper Patch Cord, Cat 6A, Green UTP Cable, 2m
Item #: 0181096
Cat #: PSM24090S
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
RHINO PSM24-090S 24VDC
Overview
RHINO PSM24-090S 24VDC
Also known as: PSM24090S, OTVPSM24090S
Specifications
No Specifications Available