30.5 Mm, Heavy-Duty Indicating Light

Item #: 0181082

Cat #: 10250T34AF

UPC: 782113369587

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Amber Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac
Also known as: 782113369587, 10250T34AF, CUT10250T34AF

Specifications

Volts AC Control: 120
Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Amber
Material: Plastic