POT 2W 1K OHM W/KNB AND PLT VRT/HZ

Item #: 0181081

Cat #: E34PDB1F1

UPC: 782113894096

$ 625.07 EA
Company wide:
0 in stock
Documents & Guides
E34 Potentiometer, 30.5 mm, Corrosion Resistant, 60 VAC/VDC, 2W DC Coil Power, NEMA 3, 3R, 4, 4X, 12, 13, 1000 Ohms

Overview

E34 Potentiometer, 30.5 mm, Corrosion Resistant, 60 VAC/VDC, 2W DC Coil Power, NEMA 3, 3R, 4, 4X, 12, 13, 1000 Ohms
Also known as: 782113894096, E34PDB1F1, CUTE34PDB1F1

Specifications

Wattage: 2
Type: Corrosion Resistant
Ohms: 1 k
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Wattage: 2
Ohms: 1 k
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4