Toggle Switch Wallplate, 4-Gang, Nylon, Black

Item #: 0181073

Cat #: 80712-E

UPC: 078477121443

$ 4.04 EA
Company wide:
33 in stock
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.

4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Black

Also known as: 078477121443, 80712-E, LEV80712E

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Black
Gangs: 4
Material: Nylon
Type: Toggle Switch, Standard
Size: Standard
Gangs: 4
Mounting: Device
Color: Black
Material: Nylon