Breaker, 45A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series

Item #: 0181060

Cat #: THQP245

UPC: 783164085761

$ 53.31 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164085761, THQP245, ABBTHQP245

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Volts AC: 120, 240
Interrupt Rating AC: 10 kA