1
more

Manual, De-Ion Switch, 3P, 60A, 600VAC, 250VDC, Toggle
Item #: 0181048
Cat #: 371D266G01
UPC: 786679541142
$ 1526.10 EA
Company wide:
0
in stock
Documents & Guides
Manual, De-Ion Switch, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, Toggle
Overview
Manual, De-Ion Switch, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, Toggle
Also known as: 786679541142, 371D266G01, CUT371D266G01
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 60 |
| Volts DC: | 250 |
| Volts AC: | 600 |