Photoelectric Retro-Reflective Sensor

Item #: 0181047

Cat #: 6027430

UPC:

Company wide:
0 in stock
Documents & Guides
Photoelectric Retro-Reflective Sensor, Dual Lens, SICK Type: VL18L-4P324, Sick Item #: 6027430

Overview

Photoelectric Retro-Reflective Sensor, Dual Lens, SICK Type: VL18L-4P324, Sick Item #: 6027430
Also known as: 6027430, SIC6027430

Specifications

Material: Nickel Plated Brass
IP/NEMA Rating: IP67
Pins: 4
Family / Style: V18
Mounting: Threaded
Length: 97.700 mm
Volts DC Range: 10 - 30
Range: 0.100 - 30 m
Material: Nickel Plated Brass
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 30
IP/NEMA Rating: IP67
Family / Style: V18
Length: 97.700 mm
Range: 0.100 - 30 m