Safety Switch, 1200A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 0181030

Cat #: DT368NRK

UPC: 786685387338

$ 79591.72 EA
Company wide:
0 in stock
1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, with Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685387338, DT368NRK, CUTDT368NRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R