100A,CON,3P4W,MG,307,125/250V

Item #: 0181014

Cat #: DS1307FP000

UPC: 708917142317

$ 2636.37 EA
Company wide:
0 in stock
Documents & Guides
RS DS1307FP000 100A CON 3P4W

Overview

RS DS1307FP000 100A CON 3P4W
Also known as: 708917142317, DS1307FP000, THBDS1307FP000

Specifications

Material: Cast Aluminum
Poles: 3
Amps: 100
Material: Cast Aluminum
Amps: 100
Poles: 3