500 MCM XHHW-2 Stranded Copper Black 1000'

Item #: 0180988
Cat #: 500XHHWCSTRX1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
500 MCM, XHHW-2, Stranded Copper, 600V, Black.

Overview

500 MCM, XHHW-2, Stranded Copper, 600V, Black.
Also known as: 500XHHWCSTRX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Length: 1000 ft
Color: Black
Conductors: 1
Gauge: 500
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)