10 AWG XHHW-2 Stranded Copper Yellow 2500'

Item #: 0180977

Cat #: 10XHHWCSTRYELX2500

UPC: 048243252107

$ 0.69 FT
Company wide:
12,500 in stock
Documents & Guides
10 AWG XHHW-2 Stranded Copper, 600/1000V, Yellow, 2500 Foot Reel.

Overview

10 AWG XHHW-2 Stranded Copper, 600/1000V, Yellow, 2500 Foot Reel.

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243252107, 10XHHWCSTRYELX2500

Specifications

Gauge: 10 AWG
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 10 AWG
Length: 2500 ft
Conductors: 1
Color: Yellow
Volts AC: 1kV, 600
Material: Copper
Jacket: XLPE
Stranding: Stranded