ETN 3BR1224BC100R Main circuit brea

Item #: 0180976

Cat #: 3BR1224BC100R

UPC: 786685883519

$ 1101.09 EA
Company wide:
0 in stock
Documents & Guides
CUT 3BR1224BC100R 3PH 100A BR MAIN BKR 12/24 CKT CU BUS NEMA 3R

Overview

CUT 3BR1224BC100R 3PH 100A BR MAIN BKR 12/24 CKT CU BUS NEMA 3R
Also known as: 786685883519, 3BR1224BC100R, CUT3BR1224BC100R

Specifications

Family / Style: BR
IP/NEMA Rating: NEMA 3R
Family / Style: BR
IP/NEMA Rating: NEMA 3R