
Company wide:
0
in stock
Documents & Guides
Mounting Hood, Size: 3/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum or Malleable Iron, Lamp Type: High Pressure Sodium, Mounting: Pendant, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), For Mercmaster Jr. Luminaires
Overview
Mounting Hood, Size: 3/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum or Malleable Iron, Lamp Type: High Pressure Sodium, Mounting: Pendant, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), For Mercmaster Jr. Luminaires
Also known as: 781381714709, VMA75, APPVMA75
Specifications
| Type: | Mounting Hood |
| Light Technology: | HID |
| Type: | Mounting Hood |
| Light Technology: | HID |