12 AWG MTW, White, 2500'

Item #: 0180917

Cat #: 12MTWSTRWHIX2500

UPC: 029892257354

$ 0.70 FT
Company wide:
0 in stock
Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892257354, 12MTWSTRWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1