15W PAR38 LED Lamp, 50K

Item #: 0180888

Cat #: S9454

UPC: 045923094545

Company wide:
0 in stock
Documents & Guides
15 watt PAR38 LED; 5000K; 60' beam spread; Medium base; 120 volts

Overview

15 watt PAR38 LED; 5000K; 60' beam spread; Medium base; 120 volts
Also known as: 045923094545, S9454, SATS9454

Specifications

Wattage: 15
Color: Silver
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color: Silver
Lumens: 1200