Fuseholder, Inline, 30A, 600V, 2P, Breakaway, Copper Set Screw
Item #: 0180873
Cat #: HEX-JJ
UPC: 051712168212
$ 569.64 EA
Company wide:
231
in stock
Documents & Guides
Fuseholder, Inline, 30 Amp, 600 Volt , 2-Pole, Breakaway, Copper Set Screw, Line and Load, 1 x 12 AWG - 3 AWG
Overview
Fuseholder, Inline, 30 Amp, 600 Volt , 2-Pole, Breakaway, Copper Set Screw, Line and Load, 1 x 12 AWG - 3 AWG
HEX, non-breakaway submersible, dual-pole in-line fuse holders available with terminal options to meet application needs. Non-breakaway versions require ordering optional insulating boots for submersibility.
Also known as: 051712168212, HEX-JJ, BUSHEXJJ
Specifications
| Diameter: | 13/32 in |
| Material: | Phenolic |
| Poles: | 2 |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | Midget |
| Mounting: | Inline |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Mounting: | Inline |
| Interrupt Rating AC: | 200 kA |
| Material: | Phenolic |
| Length: | 1 1/2 in |
| Amps: | 30 |
| Class: | Midget |
| Interrupt Rating DC: | 200 kA |