60-Minute Spring Wound SPST Timer, Ivory

Item #: 0180863

Cat #: FD60MC

UPC: 078275005051

$ 42.98 EA
Company wide:
84 in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, Without Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, Without Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275005051, FD60MC, IMTFD60MC

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Color: Ivory
Range: 60 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: Spring Wound, SPST, In-Wall
Volts AC: 277, 250, 125
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Poles: 1
Range: 60 min