30A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 0180852

Cat #: QCGFT2030

UPC: 786676026635

$ 892.20 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676026635, QCGFT2030, CUTQCGFT2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 30