Clamp-On Meter, Flexible, 18"

Item #: 0180851
Cat #: CM57
UPC: 793950370575
Call for price
Company wide:
0 in stock
Documents & Guides
Clamp Meter, Clamp-Pro, Maximum Rating: 300A AC, Coil Length: 18", Features: Built-in LED Worklights, Bluetooth Compatible

Overview

Clamp Meter, Clamp-Pro, Maximum Rating: 300A AC, Coil Length: 18", Features: Built-in LED Worklights, Bluetooth Compatible
The FLIR CM57 is an ergonomic tool designed to simplify difficult current measurements. Made with a narrow, 18-inch (45.72 cm) flexible coil clamp, the CM57 lets you easily take measurements in tight or awkward spots. It is ideal for multiple-conductor measurements and double-wrap requirements. With Bluetooth® communication for remote viewing and data transfer to iOS® and Android™ devices via the FLIR Tools Mobile app, you can analyze and share data fast right from the jobsite.
Also known as: 793950370575, CM57, FLRCM57, flex clamp

Specifications

Type: Clamp Meter, Multimeter
Volts AC: 300
Type: Clamp Meter, Multimeter
Volts AC: 300

Customer Reviews

No reviews for this product
(0)