Clamp Meter, Clamp-Pro, Maximum Rating: 3000A

Item #: 0180849
Cat #: CM55
UPC: 793950370551
$ 157.99 EA
Company wide:
1 in stock
Documents & Guides
Clamp Meter, Clamp-Pro, Maximum Rating: 3000A AC, Coil Length: 10", Features: Built-in LED Worklights, Bluetooth Compatible

Overview

Clamp Meter, Clamp-Pro, Maximum Rating: 3000A AC, Coil Length: 10", Features: Built-in LED Worklights, Bluetooth Compatible
The FLIR CM55 is an ergonomic tool designed to simplify difficult current measurements. Made with a narrow, 10-inch (25.4cm) flexible coil clamp, the CM55 lets you easily take measurements in tight or awkward spots— a difficult task with a traditional hard jaw clamp. With Bluetooth communication for remote viewing and data transfer to iOS and Android devices via the FLIR Tools Mobile app, you can analyze and share data fast right from the jobsite.
Also known as: 793950370551, CM55, FLRCM55

Specifications

Customer Reviews

No reviews for this product
(0)