15A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 0180842

Cat #: QCGFT2015

UPC: 786676026604

$ 892.20 EA
Company wide:
0 in stock
Documents & Guides
C-H QCGFT2015 15AMP GFI BRKR SELF TEST W/ FLAG

Overview

C-H QCGFT2015 15AMP GFI BRKR SELF TEST W/ FLAG
Also known as: 786676026604, QCGFT2015, CUTQCGFT2015

Specifications

Length: 5.7 in
Width: 4.400 in
Length: 5.7 in
Width: 4.400 in