Poke-Thru Assembly, Diameter: 6", Type: (2) Duplex, Aluminum Cover

Item #: 0180839

Cat #: 6ATC2PBK

UPC: 786564088776

$ 1078.03 EA
Company wide:
10 in stock
Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications. Note: UL Fire Classified For Up To 2-hour Rated Floors.

Overview

Poke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Black (Die Cast). Recessed: 3-1/4". Diameter: 6". Depth: 16-3/4". Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications. Note: UL Fire Classified For Up To 2-hour Rated Floors.

Designed for retrofit and new construction, Evolution Series 6” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With three gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 6” Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture

Also known as: 786564088776, 6ATC2PBK, WMD6ATC2PBK

Specifications

Depth: 16 3/4 in
Color: Black
Depth: 16 3/4 in
Color: Black