48" 1000W 120V Baseboard White

Item #: 0180811

Cat #: 4F1000-1W

UPC: 027418055347

$ 76.94 EA
Company wide:
74 in stock
Documents & Guides
48" Electric Baseboard, 120V/1000W, Color: White. *Cadet Part # 05534*

Overview

48" Electric Baseboard, 120V/1000W, Color: White. *Cadet Part # 05534*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418055347, 4F1000-1W, CDT4F10001W

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in