Cord Grip, Strain Relief, 3/4", Cord Range: .435 to .705", Nylon

Item #: 0180804

Cat #: M3234

UPC:

Company wide:
0 in stock
Documents & Guides
Cord Grip, Strain Relief, 3/4 Inch, Sealing Ring, Cord Range: .435 to .705 Inch, Nylon

Overview

Cord Grip, Strain Relief, 3/4 Inch, Sealing Ring, Cord Range: .435 to .705 Inch, Nylon
Also known as: M3234, HEYM3234

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.435 - 0.705 in
Diameter: 3/4 in
Diameter Range: 0.435 - 0.705 in
Material: Nylon