Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Br

Item #: 0180766

Cat #: QBGFT2025

UPC: 786676026727

$ 1308.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,25A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14-4 AWG,QBGF

Overview

Eaton QB GFCI circuit breaker,Ground fault circuit breaker,25A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14-4 AWG,QBGF

Miniature Circuit Breakers and Supplementary Protectors

Also known as: 786676026727, QBGFT2025, CUTQBGFT2025

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On