This product has been discontinued.

ETNCL SLD405927WH 4" SURFACE LED DW
Item #: 0180755
Cat #: SLD405927WH
UPC: 080083706242
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
HAL SLD405927WH
Overview
HAL SLD405927WH
Also known as: 080083706242, SLD405927WH, HALSLD405927WH
Specifications
| Wattage: | 12 |
| Volts AC: | 120 |
| Lumens: | 650 |
| Color: | White |
| Diameter: | 4 in |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 12 |
| Lumens: | 650 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Volts AC: | 120 |
| Color: | White |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |