This product has been discontinued.

Breaker, 60A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul
Item #: 0180700
Cat #: GFTCB260
UPC: 786676025577
$ 185.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
60 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Overview
60 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Plug-on Ground Fault Circuit Breakers, Type GFTCB. Single-pole GFTCBs are designed for use in two wire, 120 Volt AC circuits. Two-pole GFTCBs are designed for use in three wire, 120/240 Volt AC circuits, 120 Volt AC multiwire circuits employing common, neutral and two-wire, 240 Volt AC circuits obtained from a 120/240 Volt AC source.
Also known as: 786676025577, GFTCB260, CUTGFTCB260, GFCI breaker
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Family / Style: | BR |
| Amps: | 60 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 2 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 60 |