Universal Clamp, Solid Round Conductor

Item #: 0180671

Cat #: LPC466B

UPC: 782856864424

Call for price
Company wide:
0 in stock
Documents & Guides
UNIVERSAL CLAMP

Overview

UNIVERSAL CLAMP

Universal clamp, solid round conductor for parallel connections.

Also known as: 782856864424, LPC466B, CADLPC466B

Features & Benefits

  • For parallel connections of nVent ERICO Cu-Bond Round Conductor

Specifications

Material: Brass
Width: 2.500 in
Depth: 1.250 in
Standards: California Proposition 65
Material: Brass
Depth: 1.250 in
Width: 2.500 in
Standards: California Proposition 65