Air Terminal Base, Alu, Bare, 1/2 UNC Thread, Horizontal or Vertical

Item #: 0180669

Cat #: LPA30512

UPC: 782856644484

$ 59.54 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Imperial Thread. Material is Aluminum with 1/2 UNC thread. Horizontal or vertical mounting.

Overview

Air Terminal Base, Imperial Thread. Material is Aluminum with 1/2 UNC thread. Horizontal or vertical mounting.

Air Terminal Base, Imperial Thread.

Also known as: 782856644484, LPA30512, CADLPA30512

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Height: 1 in
Material: Aluminum
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Height: 1 in
Depth: 2.900 in
Width: 3.070 in
Material: Aluminum
Finish: Bare