Recp Pin&Sleeve 20A 480V 3PH 3P4W WT RD

Item #: 0180654

Cat #: AH420R7W

UPC: 032664733505

$ 107.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 20A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 5 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #12 - #10 AWG, 20A, 3? 480V, Back wire, Red, Nickel plated brass, IP67, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, 5 HP, Nylon, Three-phase

Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories

Also known as: 032664733505, AH420R7W, CWDAH420R7W

Specifications

Color: Red
Type: Industrial
Color: Red
Type: Industrial