100A, 1P, 120/240V, Metered Temporary Power

Item #: 0180640

Cat #: M038C010

UPC: 784567564815

Company wide:
0 in stock
Documents & Guides
100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp and (2) 1-Pole 20 Amp

Overview

100 Amp 120/240V, 1-Phase, Ring-Type Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp and (2) 1-Pole 20 Amp
Also known as: 784567564815, M038C010, MIDM038C010

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 6-20R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
NEMA Configuration: 5-20R, 6-20R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R