Breaker, 40A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul

Item #: 0180636

Cat #: GFTCB240

UPC: 786676025973

$ 119.13 EA
Clearance
Price good while supplies last
Company wide:
495 in stock
Documents & Guides
40 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

40 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Plug-on Ground Fault Circuit Breakers, Type GFTCB. Single-pole GFTCBs are designed for use in two wire, 120 Volt AC circuits. Two-pole GFTCBs are designed for use in three wire, 120/240 Volt AC circuits, 120 Volt AC multiwire circuits employing common, neutral and two-wire, 240 Volt AC circuits obtained from a 120/240 Volt AC source.

Also known as: 786676025973, GFTCB240, CUTGFTCB240

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Family / Style: BR