LED BOLLARD 18 " 5W WARM W/ SQUAR

Item #: 0180626

Cat #: BLED5-18Y

UPC: 019813027470

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 18 Inch 5W WARM WITH SQUARE SLED BRONZE

Overview

LED BOLLARD 18 Inch 5W WARM WITH SQUARE SLED BRONZE
Also known as: 019813027470, BLED5-18Y, RABBLED518Y

Specifications

Wattage: 5
Type: LED, Landscape
Color: Bronze
Wattage: 5
Color: Bronze
Type: LED, Landscape