4' Vaportite Fixture, 2 Lamp, 32W

Item #: 0180613
Cat #: APHDVT-232
UPC: 080083623563
$ 136.24 EA
Company wide:
0 in stock
4 Ft. Fluorescent Heavy Duty Vaportite Fixture, 2 Lamp, 32 Watt, T8 Electronic Ballast

Overview

4 Ft. Fluorescent Heavy Duty Vaportite Fixture, 2 Lamp, 32 Watt, T8 Electronic Ballast
Also known as: 080083623563, APHDVT-232, APRAPHDVT232

Specifications

Wattage: 32
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)