Contactor, 110V 50Hz/110-120V 60 Hz

Item #: 0180612

Cat #: AX18-30-10-84

UPC: 888614372320

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, 110V 50Hz/110-120V 60 Hz

Overview

Contactor, 110V 50Hz/110-120V 60 Hz
Also known as: 888614372320, AX18-30-10-84, ABBAX18301084

Specifications

Volts AC: 120, 110
Volts AC: 120, 110