8 AWG, 30-Strand, White, MTW, 500'

Item #: 0180604

Cat #: 8MTWSTRWHIX500

UPC: 029892259846

$ 1.59 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
8 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892259846, 8MTWSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White
Conductors: 1