8 AWG MTW Stranded Copper, Black, 500'

Item #: 0180602

Cat #: 8MTWSTRBLAX500

UPC: 029892259914

$ 1.38 FT
Company wide:
5,000 in stock
Documents & Guides
8 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Black, 500 Foot Spool.

Overview

8 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Black, 500 Foot Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.

Also known as: 029892259914, 8MTWSTRBLAX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded